20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Base Unit, 50mm

SCHNEIDER ELECTRIC| Zoro #: G2437583| Mfr #: XVPC21WR

$34.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2437583 Mfr #: XVPC21WR
Color: Off WhiteIncludes: Ring
Item: Base UnitHeight: 4-1/4"
Sub-Category: BaseCountry of Origin (subject to change): Indonesia

Product Description

Base, Base Unit, For Use With Direct or Tube Mounting, Color Off White, Height 4-1/4 In., Diameter 50mm, Includes Ring
Save 15%. Sign up for Z-mail.