Schneider Electric
Bimetallic Overload Relay 600V 140A Iec
Mfr # LRD4369
Zoro # G0569856
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 132 mm
- Standards EN/IEC 60947-4-1 || EN/IEC 60947-5-1 || GB/T 14048.4 || GB/T 14048.5 || EN 50495
- Range TeSys
- Thermal Overload Class class 10A IEC 60947-4-1
- [Ui] Rated Insulation Voltage power circuit 1000 V IEC 60947-4-1
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Rely, 0.63 to 1A, 3P, Class 20,690V LRD05L
- SCHNEIDER ELECTRIC Alternating Relay 24050/60 CA2SKE20U7
- SCHNEIDER ELECTRIC Overload Relay, 0.80 to 1.20A, Class 10, 3P LR2K0306
- SCHNEIDER ELECTRIC Ovrload Rely, 5.50 to 8A, 3P, Class 20,690V LR3D12L
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options CA2KN31F7
- SCHNEIDER ELECTRIC Overload Relay, Class 10, 0.25 to 0.40A LRD03
- SCHNEIDER ELECTRIC Lr9D Electronic Olr, 0.4-2A, 600VAC LR9D02
- SCHNEIDER ELECTRIC Bimetallic O/L Relay 600V 32A Iec LR3D32
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 4A Iec LR3D08
- SQUARE D Overload Relay, 9 to 27A, Class 10/20, 3P 9065SF120
- EATON Ovrload Relay, 4 to 20A, Class 10/20/30, 3P XTOE020BGS
- Schneider Electric Motor Controls