SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Biometric Switch Ring Nut, M18

SCHNEIDER ELECTRIC| Zoro #: G1870687| Mfr #: ZB5SZ71

$17.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Biometric Switch Ring NutLength: 2"Width: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1870687 Mfr #: ZB5SZ71
Item: Biometric Switch Ring NutLength: 2"
Width: 2"Height: 1/4"
Thread Size: M18For Use With: Square D XB5 Biometric Switch
Inside Dia.: 55/64"Country of Origin (subject to change): France

Description

Biometric Switch Ring Nut, Thread Size M18, Inside Dia. 55/64 In., Height 1/4 In., Width 2 In., Length 2 In., For Use With Square D XB5 Biometric Switch

Reviews