DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Blank Legend Plate, Square, Black

SCHNEIDER ELECTRIC| Zoro #: G1382543| Mfr #: 9001KN700BP

$5.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.50"
Legend/Background Color: Black
Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1382543 Mfr #: 9001KN700BP
Width: 2.50"Legend/Background Color: Black
Material: PlasticShape: Square
Legend: BlankFor Use With: 30mm 9001K and 9001SK Operators
Height: 2.50"Item: Legend Plate
Operator Size: 30mmCountry of Origin (subject to change): Mexico

Description

Legend Plate, Square, Legend Blank, For Use With 30mm 9001K and 9001SK Operators, Legend/Background Color Black, Material Plastic, Height 2.50 In., Width 2.50 In.

Reviews