KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Connecting Cable, RJ45, 3.3Ft, ATV12/312

SCHNEIDER ELECTRIC| Zoro #: G1745326| Mfr #: VW3A8126

$33.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: ATV12, ATV312, and Multiloader
Function: Connects a Multiloader to an ATV12 Still in Its Packaging
Cable Length (Meters): 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1745326 Mfr #: VW3A8126
For Use With: ATV12, ATV312, and MultiloaderFunction: Connects a Multiloader to an ATV12 Still in Its Packaging
Cable Length (Meters): 1Mounting Type: Plug-In
Item: Connecting CableCable Type: RJ45
Cable Length (Ft.): 3.3Country of Origin (subject to change): France

Description

ATV12, ATV312, and Multiloader

Reviews