Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Contact Block, 1 NO Contact
  • Zoro #: G0200018
  • Mfr #: ZB5AZ1013
$15.47
  • Color: Silver
  • Safety Rating: UL 508, JIS C8201-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-1, CSA C22.2 No 14, EN/IEC 60947-1, JIS C8201-1
  • Standards: UL 508, JIS C8201-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-1, CSA C22.2 No 14, EN/IEC 60947-1, JIS C8201-1
See full product details
Orders over $75 ship free.

Schneider Electric #ZB5AZ1013 Specifications

  • Zoro #: G0200018
  • Mfr #: ZB5AZ1013
Color: Silver Safety Rating: UL 508, JIS C8201-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-1, CSA C22.2 No 14, EN/IEC 60947-1, JIS C8201-1
Standards: UL 508, JIS C8201-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-1, CSA C22.2 No 14, EN/IEC 60947-1, JIS C8201-1 Item: Contact Block
Size: 22mm For Use With: ZB5AZ902
Contact Form: 1 NO Application: Industry, Building and Infrastructure
Terminal Connection: Faston Connector Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Contact Block, Contact Form 1 NO, For Use With ZB5AZ902, 22mm, Application Industry, Building and Infrastructure, Color Silver, Terminal Connection Faston Connector, Standards UL 508, JIS C8201-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-1, CSA C22.2 No 14, EN/IEC 60947-1, JIS C8201-1, Safety Rating UL 508, JIS C8201-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-1, CSA C22.2 No 14, EN/IEC 60947-1, JIS C8201-1

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Schneider Electric #ZB5AZ1013