PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Contact Block, 1NC Slow Break, 22mm

SCHNEIDER ELECTRIC| Zoro #: G1043962| Mfr #: ZB5AZ1024

$21.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black/GreenContact Rating: 10A @ 250VACAction: Momentary
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1043962 Mfr #: ZB5AZ1024
Color: Black/GreenContact Rating: 10A @ 250VAC
Action: MomentarySize: 22mm
For Use With: Schneider ZB4 Metal OperatorsApplication: Operator
Terminal Connection: Plug-In ConnectorItem: Contact Block
NEMA Contact Rating Designation: A300/R300Contact Form: 1NC
Standards: UL, CSACountry of Origin (subject to change): France

Description

Contact Block, Contact Form 1NC, Contact Rating 10A @ 250VAC, For Use With Schneider ZB4 Metal Operators, Action Momentary, 22mm, Application Operator, NEMA Contact Rating Designation A300/R300, Color Black/Green, Terminal Connection Plug-In Connector, Standards UL, CSA

Reviews