KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Contact Block, 1NC Slow Break, 22mm

SCHNEIDER ELECTRIC| Zoro #: G0977611| Mfr #: ZBE102

$12.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black/Red
Action: Momentary
Terminal Connection: Screw/Clamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0977611 Mfr #: ZBE102
Color: Black/RedAction: Momentary
Terminal Connection: Screw/ClampNEMA Contact Rating Designation: A600/Q600
Item: Contact BlockSize: 22mm
Application: OperatorFor Use With: Chrome, Plastic Operators (ZB4 or ZB5 Operators)
Contact Form: 1NCContact Rating: 10A @ 600VAC
Standards: UL, CSACountry of Origin (subject to change): France

Description

Contact Block, Contact Form 1NC, Contact Rating 10A @ 600VAC, For Use With Chrome, Plastic Operators (ZB4 or ZB5 Operators), Action Momentary, 22mm, Application Operator, NEMA Contact Rating Designation A600/Q600, Color Black/Red, Terminal Connection Screw/Clamp, Standards UL, CSA

Reviews