DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Contact Block, 1NO Slow Break, 22mm

SCHNEIDER ELECTRIC| Zoro #: G1063964| Mfr #: ZB5AZ101

$16.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: UL, CSA
Color: Black/Green
Contact Form: 1NO
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1063964 Mfr #: ZB5AZ101
Standards: UL, CSAColor: Black/Green
Contact Form: 1NOSize: 22mm
Terminal Connection: Screw/ClampNEMA Contact Rating Designation: A600/Q600
For Use With: Schneider ZB5 Plastic OperatorsContact Rating: 10A @ 600VAC
Application: OperatorItem: Contact Block
Action: MomentaryCountry of Origin (subject to change): France

Description

Contact Block, Contact Form 1NO, Contact Rating 10A @ 600VAC, For Use With Schneider ZB5 Plastic Operators, Action Momentary, 22mm, Application Operator, NEMA Contact Rating Designation A600/Q600, Color Black/Green, Terminal Connection Screw/Clamp, Standards UL, CSA

Reviews