KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Contact Block, 1NO Slow Break, 22mm

SCHNEIDER ELECTRIC| Zoro #: G1607602| Mfr #: ZBE101

$11.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black/Green
Action: Momentary
Terminal Connection: Screw/Clamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1607602 Mfr #: ZBE101
Color: Black/GreenAction: Momentary
Terminal Connection: Screw/ClampNEMA Contact Rating Designation: A600/Q600
Item: Contact BlockSize: 22mm
Application: OperatorFor Use With: Chrome, Plastic Operators (ZB4 or ZB5 Operators)
Contact Form: 1NOContact Rating: 10A @ 600VAC
Standards: UL, CSACountry of Origin (subject to change): France

Description

Contact Block, Contact Form 1NO, Contact Rating 10A @ 600VAC, For Use With Chrome, Plastic Operators (ZB4 or ZB5 Operators), Action Momentary, 22mm, Application Operator, NEMA Contact Rating Designation A600/Q600, Color Black/Green, Terminal Connection Screw/Clamp, Standards UL, CSA

Reviews