KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Contact Block, 2NC Slow Break, 22mm

SCHNEIDER ELECTRIC| Zoro #: G2022185| Mfr #: ZB4BZ1044

$38.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Gray
Action: Momentary
Terminal Connection: Plug-In Connector
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2022185 Mfr #: ZB4BZ1044
Color: GrayAction: Momentary
Terminal Connection: Plug-In ConnectorNEMA Contact Rating Designation: A300/R300
Item: Contact BlockSize: 22mm
Application: OperatorFor Use With: Chrome Operators (ZB4 Metal Operators)
Contact Form: 2NCContact Rating: 10A @ 250VAC
Standards: UL, CSACountry of Origin (subject to change): France

Description

Contact Block, Contact Form 2NC, Contact Rating 10A @ 250VAC, For Use With Chrome Operators (ZB4 Metal Operators), Action Momentary, 22mm, Application Operator, NEMA Contact Rating Designation A300/R300, Color Gray, Terminal Connection Plug-In Connector, Standards UL, CSA

Reviews