KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Contactor, IEC, 240VAC, 3P, 80A

SCHNEIDER ELECTRIC| Zoro #: G2411656| Mfr #: LC1D80U7

$301.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.34"
HP @ 3 Phase - 240V: 30
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2411656 Mfr #: LC1D80U7
Width: 3.34"HP @ 3 Phase - 240V: 30
Action: NonreversingHP @ 1 Phase - 230V: 15
HP @ 1 Phase - 120V: 7-1/2Full Load Amps-Inductive: 80
Auxiliary Contact Form: 1NC/1NOHz: 50/60
Full Load Amps-Resistive: 125HP @ 3 Phase - 575V: 60
Number of Poles: 3Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 30Depth: 7.13"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 60
Height: 3.34"Coil Volts: 240VAC
Frame / Series / Class / Code: TeSysStandards: UL, CSA
Country of Origin (subject to change): Czechia

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 80, Full Load Amps-Resistive 125, Number of Poles 3, Coil Volts 240VAC, 50/60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, HP @ 1 Phase - 120V 7-1/2, HP @ 1 Phase - 230V 15, HP @ 3 Phase - 208V 30, HP @ 3 Phase - 240V 30, HP @ 3 Phase - 480V 60, HP @ 3 Phase - 575V 60, Height 3.34 In., Width 3.34 In., Depth 7.13 In., Standards UL, CSA, Frame / Series / Class / Code TeSys

Reviews