HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Contactor, IEC, 24VAC, 3P, 80A

SCHNEIDER ELECTRIC| Zoro #: G2029903| Mfr #: LC1D80B7

$345.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 60
HP @ 3 Phase - 480V: 60
Depth: 7.13"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2029903 Mfr #: LC1D80B7
HP @ 3 Phase - 575V: 60HP @ 3 Phase - 480V: 60
Depth: 7.13"Number of Poles: 3
Coil Volts: 24VACEnclosure NEMA Rating: No Enclosure
Frame / Series / Class / Code: TeSysHP @ 1 Phase - 230V: 15
HP @ 1 Phase - 120V: 7-1/2HP @ 3 Phase - 240V: 30
Standards: UL, CSAWidth: 3.34"
Full Load Amps-Inductive: 80Action: Nonreversing
Hz: 50/60Height: 3.34"
Item: IEC Magnetic ContactorHP @ 3 Phase - 208V: 30
Auxiliary Contact Form: 1NC/1NOFull Load Amps-Resistive: 125
Country of Origin (subject to change): Czechia

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 80, Full Load Amps-Resistive 125, Number of Poles 3, Coil Volts 24VAC, 50/60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, HP @ 1 Phase - 120V 7-1/2, HP @ 1 Phase - 230V 15, HP @ 3 Phase - 208V 30, HP @ 3 Phase - 240V 30, HP @ 3 Phase - 480V 60, HP @ 3 Phase - 575V 60, Height 3.34 In., Width 3.34 In., Depth 7.13 In., Standards UL, CSA, Frame / Series / Class / Code TeSys

Reviews