Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Control Station, 30mm, 1NO/1NC Contact
  • Zoro #: G0196098
  • Mfr #: 9001KYSK110
$239.58
  • NEMA Rating: 1, 3, 4, 13
  • Number of Pilot Lights: 0
  • Item: Control Station
See full product details
This item ships free.

Schneider Electric #9001KYSK110 Specifications

  • Zoro #: G0196098
  • Mfr #: 9001KYSK110
NEMA Rating: 1, 3, 4, 13 Number of Pilot Lights: 0
Item: Control Station Contact Rating: 10A @ 300V
Mechanical Interlock: No Type of Operator: Selector Switch
Lamp Module Voltage: Module Not Included Enclosure Material: Stainless Steel
Mounting: Wall Operator Color: Black
Enclosure Color: Stainless Standards: UL listed
Size: 30mm Contact Form: 1NO/1NC
Number of Operators: 1 Legend: ON/OFF
Action: Maintained / Maintained Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 30mm, Legend ON/OFF, Type of Operator Selector Switch, Action Maintained / Maintained, Operator Color Black, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 1, 3, 4, 13, Contact Rating 10A @ 300V, Mounting Wall, Enclosure Material Stainless Steel, Enclosure Color Stainless, Standards UL listed, Lamp Module Voltage Module Not Included

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Schneider Electric #9001KYSK110