STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Current Sensing Relay, 0.5to5A, 24to240VAC

SCHNEIDER ELECTRIC| Zoro #: G0755151| Mfr #: 841CS5-UNI

$46.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Adjustable Current Sensing Relay
Electrical Connection: Terminal Strip
Input Voltage: 24 to 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0755151 Mfr #: 841CS5-UNI
Item: Adjustable Current Sensing RelayElectrical Connection: Terminal Strip
Input Voltage: 24 to 240VACTrip Point: 0.50 to 5.00A
Trip Delay: 0.10 to 10 sec.Max. Inrush Current: 6.3A
Sensing Amp Range: 0.50 to 5.00AContact Form: SPDT
Core Type: InternalContact Amps: 15.00A
Mounting: Din RailStatus Indicator: Red LED/Output, Green LED/Input
Country of Origin (subject to change): Czech Republic

Description

Relay, Current Sensing, Contact Form SPDT, Input Voltage 24 to 240VAC, Amps 15, Trip Delay (Sec.) 0.1 to 10, Status Indicator Red LED/Output, Green LED/Input, Mounting DIN Rail, Trip Point (Amps) 0.5 to 5

Reviews