HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

E-Stop Push Button, 22mm, 1NO/1NC, Red

SCHNEIDER ELECTRIC| Zoro #: G1828872| Mfr #: XB5AS9445

$137.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Red
Type of Operator: 40mm Mushroom Head
Legend: No legend
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1828872 Mfr #: XB5AS9445
Color: RedType of Operator: 40mm Mushroom Head
Legend: No legendContact Form: 1NO/1NC
Action: Maintained Push / Key ReleaseTerminal Connection: Screw Clamp
Material: PlasticStandards: UL, CSA, CE
Number of Operators: 1Bezel: Plastic
Contact Rating: 10A @ 600VACItem: Emergency Stop Push Button
IP Rating: 65Head Material: Plastic
Size: 22mmNEMA Rating: 1, 2, 3, 4, 4x, 12, 13
Country of Origin (subject to change): Czechia

Description

Emergency Stop Push Button, 22mm, Maintained Push / Key Release Action, 40mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Plastic, Color Red, Contact Rating 10A @ 600VAC, Number of Operators 1, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, IP Rating 65, Legend No Legend, Standards UL, CSA, CE, Terminal Connection Screw Clamp, Material Plastic

Reviews