KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

E-Stop Push Button, 22mm, 1NO/1NC, Red

SCHNEIDER ELECTRIC| Zoro #: G1274104| Mfr #: XB5AT845

$84.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type of Operator: 40mm Mushroom Head
IP Rating: 65
Action: Maintained Push / Maintained Pull
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1274104 Mfr #: XB5AT845
Type of Operator: 40mm Mushroom HeadIP Rating: 65
Action: Maintained Push / Maintained PullNEMA Rating: 1, 2, 3, 4, 4x, 12, 13
Terminal Connection: Screw ClampNumber of Operators: 1
Bezel: PlasticItem: Emergency Stop Push Button
Size: 22mmHead Material: Plastic
Legend: No legendContact Form: 1NO/1NC
Contact Rating: 10A @ 600VACColor: Red
Material: PlasticStandards: UL, CSA, CE
Country of Origin (subject to change): Czechia

Description

Emergency Stop Push Button, 22mm, Maintained Push / Maintained Pull Action, 40mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Plastic, Color Red, Contact Rating 10A @ 600VAC, Number of Operators 1, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, IP Rating 65, Legend No Legend, Standards UL, CSA, CE, Terminal Connection Screw Clamp, Material Plastic

Reviews