SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Emergency Stop Push Button, Red

SCHNEIDER ELECTRIC| Zoro #: G0941071| Mfr #: XB4BS8445

$138.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Legend: No legendNumber of Operators: 1Bezel: Chrome Plated Zinc Die Cast
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0941071 Mfr #: XB4BS8445
Legend: No legendNumber of Operators: 1
Bezel: Chrome Plated Zinc Die CastIP Rating: 66
Head Material: PlasticAction: Maintained Push / Turn To Release
Size: 22mmNEMA Rating: 1, 2, 3, 4, 4x, 12, 13
Type of Operator: 40mm Mushroom HeadTerminal Connection: Screw Clamp
Contact Form: 1NO/1NCContact Rating: 10A @ 600VAC
Standards: IECColor: Red
Item: Emergency Stop Push ButtonMaterial: metal
Country of Origin (subject to change): Czechia

Description

Emergency Stop Push Button, 22mm, Maintained Push / Turn To Release Action, 40mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600VAC, Number of Operators 1, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, IP Rating 66, Legend No Legend, Standards IEC, Terminal Connection Screw Clamp, Material Metal

Reviews