KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosed Power Relay, 3PDT, 20A, 24VAC

SCHNEIDER ELECTRIC| Zoro #: G1486861| Mfr #: 389FXCXC1-24A

$19.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Contact Amp Rating (Resistive): 20A @ 150VAC
Contact Material: Silver Alloy
Pins: 11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1486861 Mfr #: 389FXCXC1-24A
Contact Amp Rating (Resistive): 20A @ 150VACContact Material: Silver Alloy
Pins: 11Mounting: Side
HP @ 120V: 1/2Hz: 50/60
Number of Poles: 3Item: Enclosed Power Relay
Features: Side Flange and Flag IndicatorHP @ 240V: 1/2
Contact Form: 3PDTCoil Volts: 24VAC
Standards: UL Listed, CSA Certified, CE MarkedCountry of Origin (subject to change): China

Description

Enclosed Power Relay, 11 Pins, 24VAC Coil Volts, 20A @ 150VAC Contact Amp Rating (Resistive), 3PDT Contact Form, Side Mounting, 1/2 HP @ 120V, 1/2 HP @ 240V, Contact Material Silver Alloy, Hz 50/60, Features Side Flange and Flag Indicator, Standards UL Listed, CSA Certified, CE Marked

Reviews