Shop All Power Relays
Schneider Electric
Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO
Mfr # 725AXXBC3ML-24A
Zoro # G3010113
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Contact Rating - Relay 30A @ 28V
- AC Contact Rating - Relay 30A @ 277V
- Number of Pins - Relay 4
- Contact Form - Relay SPST-NO
- Mounting - Relay Bottom Flange, DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 725AXXBC3ML-24A
- Zoro # G3010113
- Country of Origin China
- Category Power Relays
Dimensions
Dimensions | 1.94"H, 2.67"W, 1.30"D |
Overall Height - Relay | 1.94 in |
Body Height | 1.3 in |
Overall Depth | 1.94 in |
Flat Pin Width | 0.25 in |
Body Width | 2.67 in |
Body Depth | 1.39 in |
Height | 2.67 in (67.7 mm) |
Depth | 1.94 in (49.4 mm) |
Width | 1.37 in (34.9 mm) |
Description
Enclosed Power Relay, Coil Voltage 24V AC, Contact Form SPST-NO, Current Rating 30 A, Electrical Connection Quick-Connect, Flat Pin Width 0.25 in, Number of Pins 4, Status Indicator LED Indicator, Contact Rating (AC) 30 A @ 240/277V, Contact Rating (DC) 30 A @ 28/30V, Horsepower @ 120V AC 1 1/2 hp, Horsepower @ 240V AC 3 hp, Mounting Style DIN Rail & Top Flange, Push-To-Test Method Test Button, Body Depth 1.39 in, Body Height 1.3 in, Body Width 2.67 in, Coil Resistance 275 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, IEC C14, SJT, 6 ft., Blk, 10A, 16/3 (5XFR6ID)
- SOUTHWIRE Telephone Test Set, Pulse Dialing Method (B600)
- GLOBAL INDUSTRIAL 48 10 Outlet Aluminum Power Strip with 6-ft Cord ETL/cETL (500887)
- HUBBELL Back Box And Adapter 1-1/2 Npt Hub Size (FW6010055)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (725AXXBC3ML-24D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (725AXXBC3ML-120A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (725AXXBC3ML-12D)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 230V AC (RXG22P7)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (199AX-15)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (199AX-13)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/10ADC (85085)
- Schneider Electric Power Relays