LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Enclosed Power Relay, 4Pin, 120VAC, SPST-NO

SCHNEIDER ELECTRIC| Zoro #: G2303052| Mfr #: 725AXXBC3ML-120A

$13.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: cURus/CSA/CE
Contact Form: SPST-NO
Dimensions: 1.94"H, 2.67"W, 1.30"D
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2303052 Mfr #: 725AXXBC3ML-120A
Standards: cURus/CSA/CEContact Form: SPST-NO
Dimensions: 1.94"H, 2.67"W, 1.30"DPins: 4
Hz: 50/60Contact Material: Silver Alloy
Number of Poles: 1Electrical Connection: 1/4" Tab Terminal
Coil Rating: 2.5VA, 1.9WFeatures: LED & Button, 3HP @ 277VAC
Mounting: Flange, Bottom/Din RailHP @ 240V: 3
Contact Amp Rating (Resistive): 30A @ 277VAC/30VDCHP @ 120V: 1-1/2
Coil Volts: 120VACCountry of Origin (subject to change): China

Description

Enclosed Power Relay, 4 Pins, 120VAC Coil Volts, 30A @ 277VAC/30VDC Contact Amp Rating (Resistive), SPST-NO Contact Form, Flange, Bottom/Din Rail Mounting, Electrical Connection 1/4 In. Tab Terminal, 1-1/2 HP @ 120V, 3 HP @ 240V, Number of Poles 1, Contact Material Silver Alloy, Coil Rating 2.5VA, 1.9W, Hz 50/60, Features LED & Button, 3HP @ 277VAC, Standards cURus/CSA/CE, Dimensions 1.94 In.H, 2.67 In.W, 1.30 In.D

Reviews