Enclosed Power Relay, 4Pin, 240VAC, SPST-NO

SCHNEIDER ELECTRIC| Zoro #: G1378797| Mfr #: 725AXXBC3ML-240A

$13.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Enclosed Power Relay
Electrical Connection: 1/4" Tab Terminal
Contact Material: Silver Alloy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1378797 Mfr #: 725AXXBC3ML-240A
Item: Enclosed Power RelayElectrical Connection: 1/4" Tab Terminal
Contact Material: Silver AlloyMounting: Flange, Bottom/Din Rail
HP @ 120V: 1-1/2Coil Rating: 2.5VA, 1.9W
Contact Form: SPST-NOPins: 4
HP @ 240V: 3Standards: cURus/CSA/CE
Dimensions: 1.94"H, 2.67"W, 1.30"DCoil Volts: 240VAC
Number of Poles: 1Hz: 50/60
Features: LED & Button, 3HP @ 277VACContact Amp Rating (Resistive): 30A @ 277VAC/30VDC
Country of Origin (subject to change): China

Description

Enclosed Power Relay, 4 Pins, 240VAC Coil Volts, 30A @ 277VAC/30VDC Contact Amp Rating (Resistive), SPST-NO Contact Form, Flange, Bottom/Din Rail Mounting, Electrical Connection 1/4 In. Tab Terminal, 1-1/2 HP @ 120V, 3 HP @ 240V, Number of Poles 1, Contact Material Silver Alloy, Coil Rating 2.5VA, 1.9W, Hz 50/60, Features LED & Button, 3HP @ 277VAC, Standards cURus/CSA/CE, Dimensions 1.94 In.H, 2.67 In.W, 1.30 In.D

Reviews