Skip to Main Content
customer-service Help
Schneider Electric

Enclosed Power Relay, 5 Pin, 12VDC, SPDT

Schneider Electric Enclosed Power Relay, 5 Pin, 12VDC, SPDT 9AS5D52-12
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$8.98
  • Item - Relay: Enclosed Power Relay
  • Coil Volts: 12V DC
  • AC Contact Rating - Relay: 15A @ 240V (NC), 30A @ 240V (NO)
See full product details
Orders over $75 ship free.
Total: $8.98

Schneider Electric #9AS5D52-12 Specifications

  • Item - Relay: Enclosed Power Relay
  • Coil Volts: 12V DC
  • AC Contact Rating - Relay: 15A @ 240V (NC), 30A @ 240V (NO)
  • DC Contact Rating - Relay: 10A @ 28V (NC), 30A @ 28V (NO)
  • Number of Pins - Relay: 5
  • Contact Form - Relay: SPDT
  • Mounting - Relay: Bottom Flange
  • Power Consumption - Relay: 2.8 W
  • Contact Material: Silver Alloy
  • Electrical Connection - Power Relay: 1/4 in Tab Terminal
  • HP @ 120V: 1
  • Features: Ballast Load Ratings, Class F Coil Insulation
  • Overall Height - Relay: 1.1 in
  • Body Width - Relay: 1.06 in
  • Dimensions: 1.10"H, 1.06"W, 1.95"D
  • Hz: 50/60
  • Number of Poles: 1
  • Body Depth - Relay: 1.95 in
  • Contact Amp Rating (Resistive): 30A @ 240VAC (NO), 15A @ 240VAC (NC)
  • HP @ 240V: 2
  • Pins: 5
  • Coil Rating: 2.8VA, 1.0W
  • Mounting: Flange, Bottom
  • Standards: cURus
  • Contact Form: SPDT
  • Item: Enclosed Power Relay
  • Hz - Electrical: 50/60 Hz
  • Body Height - Relay: 1.1 in
  • Electrical Connection: 1/4" Tab Terminal
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Enclosed Power Relay, Coil Volts 12V DC, AC Contact Rating - Relay 15A @ 240V (NC), 30A @ 240V (NO), DC Contact Rating - Relay 10A @ 28V (NC), 30A @ 28V (NO), Number of Pins - Relay 5, Contact Form - Relay SPDT, Mounting - Relay Bottom Flange, Power Consumption - Relay 2.8 W, Contact Material Silver Alloy, Electrical Connection - Power Relay 1/4 in Tab Terminal

Reviews of Schneider Electric #9AS5D52-12