Enclosed Power Relay, 5 Pin, 240VAC, SPDT

SCHNEIDER ELECTRIC| Zoro #: G1954486| Mfr #: 9AS5A52-240

$6.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
HP @ 120V: 1Contact Form: SPDTCoil Volts: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1954486 Mfr #: 9AS5A52-240
HP @ 120V: 1Contact Form: SPDT
Coil Volts: 240VACElectrical Connection: 1/4" Tab Terminal
Standards: cURusMounting: Flange, Bottom
Coil Rating: 2.8VA, 1.0WNumber of Poles: 1
Item: Enclosed Power RelayContact Amp Rating (Resistive): 30A @ 240VAC (NO), 15A @ 240VAC (NC)
Hz: 50/60Dimensions: 1.10"H, 1.06"W, 1.95"D
Contact Material: Silver AlloyPins: 5
Features: Class F Insulation, FLA/LRA and HP Ratings, Ballast Load Ratings, Small Package SizeHP @ 240V: 2
Country of Origin (subject to change): China

Description

Enclosed Power Relay, 5 Pins, 240VAC Coil Volts, 30A @ 240VAC (NO), 15A @ 240VAC (NC) Contact Amp Rating (Resistive), SPDT Contact Form, Flange, Bottom Mounting, Electrical Connection 1/4 In. Tab Terminal, 1 HP @ 120V, 2 HP @ 240V, Number of Poles 1, Contact Material Silver Alloy, Coil Rating 2.8VA, 1.0W, Hz 50/60, Features Class F Insulation, FLA/LRA and HP Ratings, Ballast Load Ratings, Small Package Size, Standards cURus, Dimensions 1.10 In.H, 1.06 In.W, 1.95 In.D

Reviews