Enclosed Power Relay, 5 Pin, 24VAC, SPDT

SCHNEIDER ELECTRIC| Zoro #: G0328352| Mfr #: 389FXAXC1-24A

$16.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
HP @ 120V: 1-1/2Contact Form: SPDTCoil Volts: 24VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0328352 Mfr #: 389FXAXC1-24A
HP @ 120V: 1-1/2Contact Form: SPDT
Coil Volts: 24VACElectrical Connection: 1/4" Tab Terminal
Standards: cURus/CSA/CE/UL Recognized File No. E43641Mounting: Flange, Side
Coil Rating: 3.5VA, 1.4WNumber of Poles: 1
Item: Enclosed Power RelayContact Amp Rating (Resistive): 25A @ 300VAC, 13A @ 28VDC
Hz: 50/60Dimensions: 2.90"H, 1.53"W, 1.40"D
Contact Material: Silver AlloyPins: 5
Features: Flag Indicator, 1HP @ 480-600VHP @ 240V: 1-1/2
Country of Origin (subject to change): China

Description

Enclosed Power Relay, 5 Pins, 24VAC Coil Volts, 25A @ 300VAC, 13A @ 28VDC Contact Amp Rating (Resistive), SPDT Contact Form, Flange, Side Mounting, Electrical Connection 1/4 In. Tab Terminal, 1-1/2 HP @ 120V, 1-1/2 HP @ 240V, Number of Poles 1, Contact Material Silver Alloy, Coil Rating 3.5VA, 1.4W, Hz 50/60, Features Flag Indicator, 1HP @ 480-600V, Standards cURus/CSA/CE/UL Recognized File No. E43641, Dimensions 2.90 In.H, 1.53 In.W, 1.40 In.D

Reviews