BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Enclosed Power Relay, 6 Pin, 12VDC, DPST-NO

SCHNEIDER ELECTRIC| Zoro #: G1672054| Mfr #: 725BXXBM4L-12D

$10.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Enclosed Power Relay
Electrical Connection: 1/4" Tab Terminal
Contact Material: Silver Alloy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1672054 Mfr #: 725BXXBM4L-12D
Item: Enclosed Power RelayElectrical Connection: 1/4" Tab Terminal
Contact Material: Silver AlloyMounting: Plug-In Socket
HP @ 120V: 1Coil Rating: 2.5VA, 1.9W
Contact Form: DPST-NOPins: 6
HP @ 240V: 2Standards: cURus/CSA/CE
Dimensions: 2.00"H, 1.97"W, 1.30"DCoil Volts: 12VDC
Number of Poles: 2Hz: 50/60
Features: LED & Button, 2HP @ 277VACContact Amp Rating (Resistive): 25A @ 277VAC/30VDC
Country of Origin (subject to change): China

Description

Enclosed Power Relay, 6 Pins, 12VDC Coil Volts, 25A @ 277VAC/30VDC Contact Amp Rating (Resistive), DPST-NO Contact Form, Plug-In Socket Mounting, Electrical Connection 1/4 In. Tab Terminal, 1 HP @ 120V, 2 HP @ 240V, Number of Poles 2, Contact Material Silver Alloy, Coil Rating 2.5VA, 1.9W, Hz 50/60, Features LED & Button, 2HP @ 277VAC, Standards cURus/CSA/CE, Dimensions 2.00 In.H, 1.97 In.W, 1.30 In.D

Reviews