Enclosed Power Relay, 6 Pin, 12VDC, DPST-NO

SCHNEIDER ELECTRIC| Zoro #: G0716152| Mfr #: RPF2AJD

$14.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Contact Amp Rating (Resistive): 30A @ 277VAC, 20A @ 28VDCFeatures: Sealed ConstructionPins: 6
Save 15%. Sign up for Z-mail.


Zoro #: G0716152 Mfr #: RPF2AJD
Contact Amp Rating (Resistive): 30A @ 277VAC, 20A @ 28VDCFeatures: Sealed Construction
Pins: 6Coil Rating: 4.0VA, 1.7W
Number of Poles: 2Standards: UL, CSA, CE, CCN, cULus
Dimensions: 1.65"H, 1.34"W, 2.68"DHz: 50/60
Mounting: Flange, Bottom/Din RailElectrical Connection: 1/4" Tab Terminal
Item: Enclosed Power RelayHP @ 240V: 3
HP @ 120V: 1Contact Material: Silver Tin Oxide
Coil Volts: 12VDCContact Form: DPST-NO
Country of Origin (subject to change): China


Enclosed Power Relay, Enclosed Power Relay, Coil Volts 12VDC, Contact Form - Relay DPST-NO, AC Contact Rating - Relay 30A @ 277V, DC Contact Rating - Relay 20A @ 28V, Electrical Connection - Power Relay 1/4 In. Tab Terminal, Number of Poles 2, Mounting - Power Relay Bottom Flange, Din Rail, Number of Pins - Relay 6, HP @ 120V 1, HP @ 240V 3, Contact Material Silver Tin Oxide, Coil Rating 4.0VA, 1.7W, Hz 50/60, Features Sealed Construction, Standards UL, CSA, CE, CCN, cULus