Enclosed Power Relay, 6 Pin, 24VAC, DPST-NO

SCHNEIDER ELECTRIC| Zoro #: G0617723| Mfr #: 725BXXBM4L-24A

$12.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: cURus/CSA/CE
Contact Form: DPST-NO
Dimensions: 2.00"H, 1.97"W, 1.30"D
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0617723 Mfr #: 725BXXBM4L-24A
Standards: cURus/CSA/CEContact Form: DPST-NO
Dimensions: 2.00"H, 1.97"W, 1.30"DPins: 6
Hz: 50/60Contact Material: Silver Alloy
Number of Poles: 2Electrical Connection: 1/4" Tab Terminal
Coil Rating: 2.5VA, 1.9WFeatures: LED & Button, 2HP @ 277VAC
Mounting: Plug-In SocketHP @ 240V: 2
Contact Amp Rating (Resistive): 25A @ 277VAC/30VDCHP @ 120V: 1
Coil Volts: 24VACCountry of Origin (subject to change): China

Description

Enclosed Power Relay, 6 Pins, 24VAC Coil Volts, 25A @ 277VAC/30VDC Contact Amp Rating (Resistive), DPST-NO Contact Form, Plug-In Socket Mounting, Electrical Connection 1/4 In. Tab Terminal, 1 HP @ 120V, 2 HP @ 240V, Number of Poles 2, Contact Material Silver Alloy, Coil Rating 2.5VA, 1.9W, Hz 50/60, Features LED & Button, 2HP @ 277VAC, Standards cURus/CSA/CE, Dimensions 2.00 In.H, 1.97 In.W, 1.30 In.D

Reviews