DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO

SCHNEIDER ELECTRIC| Zoro #: G2292631| Mfr #: 92S7D22D-24D

$9.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Contact Amp Rating (Resistive): 30A @ 277VAC, 20A @ 28VDC
Features: Class F Insulation, Sealed Construction
HP @ 120V: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2292631 Mfr #: 92S7D22D-24D
Contact Amp Rating (Resistive): 30A @ 277VAC, 20A @ 28VDCFeatures: Class F Insulation, Sealed Construction
HP @ 120V: 1Number of Poles: 2
Dimensions: 1.49"H, 1.36"W, 2.70"DStandards: cULus Listed File No. E43641/cURus/CSA/CE
Contact Form: DPST-NOCoil Rating: 4.0VA, 1.7W
Coil Volts: 24VDCHP @ 240V: 3
Pins: 6Electrical Connection: 1/4" Tab Terminal
Hz: 50/60Item: Enclosed Power Relay
Mounting: Flange, Bottom/Din RailContact Material: Silver Alloy
Country of Origin (subject to change): China

Description

Enclosed Power Relay, 6 Pins, 24VDC Coil Volts, 30A @ 277VAC, 20A @ 28VDC Contact Amp Rating (Resistive), DPST-NO Contact Form, Flange, Bottom/Din Rail Mounting, Electrical Connection 1/4 In. Tab Terminal, 1 HP @ 120V, 3 HP @ 240V, Number of Poles 2, Contact Material Silver Alloy, Coil Rating 4.0VA, 1.7W, Hz 50/60, Features Class F Insulation, Sealed Construction, Standards cULus Listed File No. E43641/cURus/CSA/CE, Dimensions 1.49 In.H, 1.36 In.W, 2.70 In.D

Reviews