Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Enclosed Power Relay, 6Pin, 120VAC, DPST-NO

SCHNEIDER ELECTRIC| Zoro #: G1043506| Mfr #: 725BXXBC3ML-120A

$13.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
HP @ 240V: 2
Pins: 6
Item: Enclosed Power Relay
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1043506 Mfr #: 725BXXBC3ML-120A
HP @ 240V: 2Pins: 6
Item: Enclosed Power RelayContact Material: Silver Alloy
Hz: 50/60Dimensions: 1.94"H, 2.67"W, 1.30"D
Coil Volts: 120VACMounting: Flange, Bottom/Din Rail
Contact Amp Rating (Resistive): 25A @ 277VAC/30VDCElectrical Connection: 1/4" Tab Terminal
Standards: cURus/CSA/CEContact Form: DPST-NO
Features: LED & Button, 2HP @ 277VACNumber of Poles: 2
Coil Rating: 2.5VA, 1.9WHP @ 120V: 1
Country of Origin (subject to change): China

Description

Enclosed Power Relay, 6 Pins, 120VAC Coil Volts, 25A @ 277VAC/30VDC Contact Amp Rating (Resistive), DPST-NO Contact Form, Flange, Bottom/Din Rail Mounting, Electrical Connection 1/4 In. Tab Terminal, 1 HP @ 120V, 2 HP @ 240V, Number of Poles 2, Contact Material Silver Alloy, Coil Rating 2.5VA, 1.9W, Hz 50/60, Features LED & Button, 2HP @ 277VAC, Standards cURus/CSA/CE, Dimensions 1.94 In.H, 2.67 In.W, 1.30 In.D

Reviews