STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Enclosed Power Relay, 6Pin, 120VAC, DPST-NO

SCHNEIDER ELECTRIC| Zoro #: G2290127| Mfr #: 92S7A22D-120A

$10.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Enclosed Power Relay
Electrical Connection: 1/4" Tab Terminal
Contact Material: Silver Alloy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2290127 Mfr #: 92S7A22D-120A
Item: Enclosed Power RelayElectrical Connection: 1/4" Tab Terminal
Contact Material: Silver AlloyMounting: Flange, Bottom/Din Rail
HP @ 120V: 1Coil Rating: 4.0VA, 1.7W
Contact Form: DPST-NOPins: 6
HP @ 240V: 3Standards: cULus Listed File No. E43641/cURus/CSA/CE
Dimensions: 1.49"H, 1.36"W, 2.70"DCoil Volts: 120VAC
Number of Poles: 2Hz: 50/60
Features: Class F Insulation, Sealed ConstructionContact Amp Rating (Resistive): 30A @ 277VAC, 20A @ 28VDC
Country of Origin (subject to change): China

Description

Enclosed Power Relay, 6 Pins, 120VAC Coil Volts, 30A @ 277VAC, 20A @ 28VDC Contact Amp Rating (Resistive), DPST-NO Contact Form, Flange, Bottom/Din Rail Mounting, Electrical Connection 1/4 In. Tab Terminal, 1 HP @ 120V, 3 HP @ 240V, Number of Poles 2, Contact Material Silver Alloy, Coil Rating 4.0VA, 1.7W, Hz 50/60, Features Class F Insulation, Sealed Construction, Standards cULus Listed File No. E43641/cURus/CSA/CE, Dimensions 1.49 In.H, 1.36 In.W, 2.70 In.D

Reviews