KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosed Power Relay, 6Pin, 120VAC, DPST-NO

SCHNEIDER ELECTRIC| Zoro #: G2274596| Mfr #: RPF2AF7

$12.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coil Rating: 4.0VA, 1.7W
Contact Amp Rating (Resistive): 30A @ 277VAC, 20A @ 28VDC
Contact Material: Silver Tin Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2274596 Mfr #: RPF2AF7
Coil Rating: 4.0VA, 1.7WContact Amp Rating (Resistive): 30A @ 277VAC, 20A @ 28VDC
Contact Material: Silver Tin OxidePins: 6
Mounting: Flange, Bottom/Din RailDimensions: 1.65"H, 1.34"W, 2.68"D
HP @ 120V: 1Hz: 50/60
Electrical Connection: 1/4" Tab TerminalNumber of Poles: 2
Item: Enclosed Power RelayFeatures: Sealed Construction
HP @ 240V: 3Contact Form: DPST-NO
Coil Volts: 120VACStandards: UL, CSA, CE, CCN, cULus
Country of Origin (subject to change): China

Description

Enclosed Power Relay, 6 Pins, 120VAC Coil Volts, 30A @ 277VAC, 20A @ 28VDC Contact Amp Rating (Resistive), DPST-NO Contact Form, Flange, Bottom/Din Rail Mounting, Electrical Connection 1/4 In. Tab Terminal, 1 HP @ 120V, 3 HP @ 240V, Number of Poles 2, Contact Material Silver Tin Oxide, Coil Rating 4.0VA, 1.7W, Hz 50/60, Features Sealed Construction, Standards UL, CSA, CE, CCN, cULus, Dimensions 1.65 In.H, 1.34 In.W, 2.68 In.D

Reviews