Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Enclosed Power Relay, 6Pin, 240VAC, DPST-NO

SCHNEIDER ELECTRIC| Zoro #: G0282782| Mfr #: 92S7A22D-240A

$7.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Enclosed Power Relay
Electrical Connection: 1/4" Tab Terminal
Contact Material: Silver Alloy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0282782 Mfr #: 92S7A22D-240A
Item: Enclosed Power RelayElectrical Connection: 1/4" Tab Terminal
Contact Material: Silver AlloyMounting: Flange, Bottom/Din Rail
HP @ 120V: 1Coil Rating: 4.0VA, 1.7W
Contact Form: DPST-NOPins: 6
HP @ 240V: 3Standards: cULus Listed File No. E43641/cURus/CSA/CE
Dimensions: 1.49"H, 1.36"W, 2.70"DCoil Volts: 240VAC
Number of Poles: 2Hz: 50/60
Features: Class F Insulation, Sealed ConstructionContact Amp Rating (Resistive): 30A @ 277VAC, 20A @ 28VDC
Country of Origin (subject to change): China

Description

Enclosed Power Relay, 6 Pins, 240VAC Coil Volts, 30A @ 277VAC, 20A @ 28VDC Contact Amp Rating (Resistive), DPST-NO Contact Form, Flange, Bottom/Din Rail Mounting, Electrical Connection 1/4 In. Tab Terminal, 1 HP @ 120V, 3 HP @ 240V, Number of Poles 2, Contact Material Silver Alloy, Coil Rating 4.0VA, 1.7W, Hz 50/60, Features Class F Insulation, Sealed Construction, Standards cULus Listed File No. E43641/cURus/CSA/CE, Dimensions 1.49 In.H, 1.36 In.W, 2.70 In.D

Reviews