Schneider Electric
Enclosed Power Relay, 8 Pin, 120VAC, DPDT
- Zoro #: G3266794
- Mfr #: 92S11A22D-120A
Hover or click to zoom Tap to zoom
Key Features
- Item - Relay: Enclosed Power Relay
- AC Contact Rating - Relay: 30A @ 277V (NO), 3A @ 277V (NC)
- DC Contact Rating - Relay: 20A @ 28V
- Number of Pins - Relay: 8
- Contact Form - Relay: DPDT
- Mounting - Relay: Bottom Flange, DIN Rail
- Power Consumption - Relay: 4.0 VA
- Contact Material: Silver Alloy
$20.10
Subtotal: $20.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SCHNEIDER ELECTRIC Enclosed Power Relay, 8 Pin, 240VAC, DPDT 92S11A22D-240A
- SCHNEIDER ELECTRIC Enclosed Power Relay, 8 Pin, 24VAC, DPDT 92S11A22D-24A
- SCHNEIDER ELECTRIC Enclosed Power Relay, 8 Pin, 24VDC, DPDT 92S11D22D-24D
- SCHNEIDER ELECTRIC Enclosed Power Relay, 8 Pin, 12VDC, DPDT 389FXBXC1-12D
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6Pin, 240VAC, DPST-NO 92S7A22D-240A
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 110VDC, SPST-NO 8501CDO21V60
- SCHNEIDER ELECTRIC Relay, 2CO, 5A-250VAC, 120VAC, Coil Ltb RXG21F7
- SCHNEIDER ELECTRIC Relay, 1CO, 10A-250VAC, 12VDC, Coil Clear RXG15JD
- SCHNEIDER ELECTRIC Relay, 1CO, 10A-250VAC, 12VDC, Coil Ltb RXG11JD
- TE CONNECTIVITY RYA33012 2-1956154-5
- POTTER-BRUMFIELD KHU-17D11-24=KH KHU-17D11-24
- Schneider Electric Electrical Relays