BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Enclosed Power Relay, 8 Pin, 120VAC, DPDT

SCHNEIDER ELECTRIC| Zoro #: G0992442| Mfr #: RPF2BF7

$11.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hz: 50/60Dimensions: 1.65"H, 1.34"W, 2.68"DItem: Enclosed Power Relay
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0992442 Mfr #: RPF2BF7
Hz: 50/60Dimensions: 1.65"H, 1.34"W, 2.68"D
Item: Enclosed Power RelayMounting: Flange, Bottom/Din Rail
Standards: UL, CSA, CE, CCN, cULusHP @ 120V: 1
Contact Form: DPDTCoil Volts: 120VAC
Number of Poles: 2Contact Material: Silver Tin Oxide
Contact Amp Rating (Resistive): 30A @ 277VAC (NO), 3A @ 277VAC (NC)Coil Rating: 4.0VA, 1.7W
Electrical Connection: 1/4" Tab TerminalFeatures: Sealed Construction
Pins: 8HP @ 240V: 3
Country of Origin (subject to change): China

Description

Enclosed Power Relay, Enclosed Power Relay, Coil Volts 120VAC, Contact Form - Relay DPDT, AC Contact Rating - Relay 30A @ 277V (NO), 3A @ 277V (NC), DC Contact Rating - Relay 20A @ 28V, Electrical Connection - Power Relay 1/4 In. Tab Terminal, Number of Poles 2, Mounting - Power Relay Bottom Flange, Din Rail, Number of Pins - Relay 8, HP @ 120V 1, HP @ 240V 3, Contact Material Silver Tin Oxide, Coil Rating 4.0VA, 1.7W, Hz 50/60, Features Sealed Construction, Standards UL, CSA, CE, CCN, cULus

Reviews