Skip to Main Content
customer-service Help

Enclosed Power Relay, 8 Pin, 24VAC, DPDT

  • Zoro #: G0628817
  • Mfr #: RPF2BB7
Schneider Electric Enclosed Power Relay, 8 Pin, 24VAC, DPDT RPF2BB7
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$15.09
  • Item - Relay: Enclosed Power Relay
  • Coil Volts: 24V AC
  • AC Contact Rating - Relay: 30A @ 277V (NO), 3A @ 277V (NC)
See full product details
Orders over $75 ship free.

Schneider Electric #RPF2BB7 Specifications

  • Zoro #: G0628817
  • Mfr #: RPF2BB7
  • Item - Relay: Enclosed Power Relay
  • Coil Volts: 24V AC
  • AC Contact Rating - Relay: 30A @ 277V (NO), 3A @ 277V (NC)
  • DC Contact Rating - Relay: 20A @ 28V
  • Number of Pins - Relay: 8
  • Contact Form - Relay: DPDT
  • Mounting - Relay: Bottom Flange, DIN Rail
  • Power Consumption - Relay: 4.0 VA
  • Contact Material: Silver Tin Oxide
  • Electrical Connection - Power Relay: 1/4 in Tab Terminal
  • Item: Enclosed Power Relay
  • Body Height - Relay: 1.65 in
  • Body Depth - Relay: 2.68 in
  • Hz - Electrical: 50/60 Hz
  • Dimensions: 1.65"H, 1.34"W, 2.68"D
  • Electrical Connection: 1/4" Tab Terminal
  • HP @ 240V: 3
  • Contact Form: DPDT
  • Hz: 50/60
  • Coil Rating: 4.0VA, 1.7W
  • Standards: CCN, CE, CSA, cULus, UL
  • Body Width - Relay: 1.34 in
  • Overall Height - Relay: 1.54 in
  • Number of Poles: 2
  • Mounting: Flange, Bottom/Din Rail
  • Pins: 8
  • Features: Sealed Construction
  • HP @ 120V: 1
  • Contact Amp Rating (Resistive): 30A @ 277VAC (NO), 3A @ 277VAC (NC)
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Enclosed Power Relay, Coil Volts 24V AC, AC Contact Rating - Relay 30A @ 277V (NO), 3A @ 277V (NC), DC Contact Rating - Relay 20A @ 28V, Number of Pins - Relay 8, Contact Form - Relay DPDT, Mounting - Relay Bottom Flange, DIN Rail, Power Consumption - Relay 4.0 VA, Contact Material Silver Tin Oxide, Electrical Connection - Power Relay 1/4 in Tab Terminal

Reviews of Schneider Electric #RPF2BB7