Flashing LED Lamp, Yellow, 120VAC

SCHNEIDER ELECTRIC| Zoro #: G0256541| Mfr #: DL1BKG8

$135.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Yellow
Item: Flashing LED Lamp
For Use With: XVB Series Tower Lights
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0256541 Mfr #: DL1BKG8
Color: YellowItem: Flashing LED Lamp
For Use With: XVB Series Tower LightsRating: NEMA 12, IP 65
Voltage: 120VACCountry of Origin (subject to change): Indonesia

Description

Flashing LED Lamp, Yellow, For Use With XVB Series Tower Lights, Rating NEMA 12, IP 65, Voltage 120VAC

Reviews