Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Plug In Relay, 14 Pins, Square, 12VDC

  • Zoro #: G0059346
  • Mfr #: 792XDXM4L-12D

$11.16

  • Socket: Mfr. No. 70-782E14, 70-461
  • Body Width - Relay: 1.10"
  • Contact Rating: 6A @ 277VAC/30VDC
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Schneider Electric #792XDXM4L-12D Specifications

  • Zoro #: G0059346
  • Mfr #: 792XDXM4L-12D
Socket: Mfr. No. 70-782E14, 70-461 Body Width - Relay: 1.10"
Contact Rating: 6A @ 277VAC/30VDC Body Height - Relay: 1.54"
Status Indicator: LED and Mechanical Flag HP @ 120V: 1/3
AC Contact Rating - Relay: 6A @ 277V Item: General Purpose Relay
Standards: UL Listed, CSA Certified, CE Marked Pins: 14
Power Consumption - Relay: 1.1W Base Type: Square
Socket Code: G HP @ 240V: 1/2
Body Depth - Relay: 0.83" Coil Volts: 12VDC
Push To Test: Lockable Green Environmental Attribute: RoHS 2011/65/EU Compliant
Contact Material: Silver Alloy Item - Relay: General Purpose Relay
Base Type - Plug In Relay: Square Contact Form - Relay: 4PDT
Contact Form: 4PDT Number of Pins - Relay: 14
Mounting - Relay: Plug In DC Contact Rating - Relay: 6A @ 28V
Overall Height - Relay: 1.54" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

General Purpose Relay, Coil Volts 12VDC, AC Contact Rating - Relay 6A @ 277V, DC Contact Rating - Relay 6A @ 28V, Base Type - Plug In Relay Square, Number of Pins - Relay 14, Contact Form - Relay 4PDT, Mounting - Relay Plug In, Socket Code - Relay G, Power Consumption - Relay 1.1W, Contact Material Silver Alloy, Status Indicator LED and Mechanical Flag, Push To Test Lockable

Reviews of Schneider Electric #792XDXM4L-12D