Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Plug In Relay, 14 Pins, Square, 240VAC

  • Zoro #: G0059319
  • Mfr #: 792XDXC-240A
$9.85
  • Contact Form - Relay: 4PDT
  • Body Depth - Relay: 0.83 in
  • Contact Form: 4PDT
See full product details
Orders over $75 ship free.

Schneider Electric #792XDXC-240A Specifications

  • Zoro #: G0059319
  • Mfr #: 792XDXC-240A
Contact Form - Relay: 4PDT Body Depth - Relay: 0.83 in
Contact Form: 4PDT Base Type - Plug In Relay: Square
Overall Height - Relay: 1.4 in Pins: 14
Push To Test: No Mounting - Relay: Plug In
Contact Material: Silver Alloy Item: General Purpose Relay
DC Contact Rating - Relay: 6A @ 28V Power Consumption - Relay: 1.2 VA
Features: Clear Cover Socket Code: G
Socket: Mfr. No. 70-782E14, 70-461 Number of Pins - Relay: 14
HP @ 240V: 1/2 hp Contact Rating: 6A @ 277VAC/30VDC
Status Indicator: Mechanical Flag Base Type: Square
Body Height - Relay: 1.4 in Green Environmental Attribute: RoHS 2011/65/EU Compliant
Standards: CE Marked, CSA Certified, UL Listed AC Contact Rating - Relay: 6A @ 277V
Item - Relay: General Purpose Relay Body Width - Relay: 1.1 in
HP @ 120V: 1/3 hp Coil Volts: 240V AC
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

General Purpose Relay, Coil Volts 240VAC, AC Contact Rating - Relay 6A @ 277V, DC Contact Rating - Relay 6A @ 28V, Base Type - Plug In Relay Square, Number of Pins - Relay 14, Contact Form - Relay 4PDT, Mounting - Relay Plug In, Socket Code - Relay G, Power Consumption - Relay 1.2VA, Contact Material Silver Alloy, Status Indicator Mechanical Flag, Push To Test No

Reviews of Schneider Electric #792XDXC-240A