Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Plug In Relay, 14 Pins, Square, 240VAC

  • Zoro #: G0059355
  • Mfr #: 792XDXM4L-240A

$11.16

  • Standards: UL Listed, CSA Certified, CE Marked
  • Item: General Purpose Relay
  • Body Width - Relay: 1.10"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Schneider Electric #792XDXM4L-240A Specifications

  • Zoro #: G0059355
  • Mfr #: 792XDXM4L-240A
Standards: UL Listed, CSA Certified, CE Marked Item: General Purpose Relay
Body Width - Relay: 1.10" Green Environmental Attribute: RoHS 2011/65/EU Compliant
Push To Test: Lockable Base Type: Square
AC Contact Rating - Relay: 6A @ 277V DC Contact Rating - Relay: 6A @ 28V
Base Type - Plug In Relay: Square Contact Form: 4PDT
Pins: 14 Body Height - Relay: 1.54"
Socket: Mfr. No. 70-782E14, 70-461 HP @ 240V: 1/2
Item - Relay: General Purpose Relay Contact Rating: 6A @ 277VAC/30VDC
Mounting - Relay: Plug In Status Indicator: LED and Mechanical Flag
Body Depth - Relay: 0.83" Contact Form - Relay: 4PDT
HP @ 120V: 1/3 Number of Pins - Relay: 14
Overall Height - Relay: 1.54" Power Consumption - Relay: 1.2VA
Socket Code: G Contact Material: Silver Alloy
Coil Volts: 240VAC Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

General Purpose Relay, Coil Volts 240VAC, AC Contact Rating - Relay 6A @ 277V, DC Contact Rating - Relay 6A @ 28V, Base Type - Plug In Relay Square, Number of Pins - Relay 14, Contact Form - Relay 4PDT, Mounting - Relay Plug In, Socket Code - Relay G, Power Consumption - Relay 1.2VA, Contact Material Silver Alloy, Status Indicator LED and Mechanical Flag, Push To Test Lockable

Reviews of Schneider Electric #792XDXM4L-240A