Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Plug In Relay, 14 Pins, Square, 24VDC

  • Zoro #: G0059230
  • Mfr #: 792XDX3C-24D

$10.08

  • HP @ 120V: 1/2
  • Base Type - Plug In Relay: Square
  • Power Consumption - Relay: 1.1W
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Schneider Electric #792XDX3C-24D Specifications

  • Zoro #: G0059230
  • Mfr #: 792XDX3C-24D
HP @ 120V: 1/2 Base Type - Plug In Relay: Square
Power Consumption - Relay: 1.1W Green Environmental Attribute: RoHS 2011/65/EU Compliant
Contact Rating: 3A @ 277VAC/30VDC Socket: Mfr. No. 70-782E14, 70-461
Contact Material: Bifurcated Item: General Purpose Relay
Contact Form: 4PDT Mounting - Relay: Plug In
HP @ 240V: 1 Socket Code: G
DC Contact Rating - Relay: 3A @ 28V Body Height - Relay: 1.40"
Item - Relay: General Purpose Relay AC Contact Rating - Relay: 3A @ 277V
Standards: UL Listed, CSA Certified, CE Marked Status Indicator: Mechanical Flag
Features: Clear Cover Number of Pins - Relay: 14
Base Type: Square Push To Test: No
Pins: 14 Overall Height - Relay: 1.40"
Coil Volts: 24VDC Body Depth - Relay: 0.83"
Contact Form - Relay: 4PDT Body Width - Relay: 1.10"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

General Purpose Relay, Coil Volts 24VDC, AC Contact Rating - Relay 3A @ 277V, DC Contact Rating - Relay 3A @ 28V, Base Type - Plug In Relay Square, Number of Pins - Relay 14, Contact Form - Relay 4PDT, Mounting - Relay Plug In, Socket Code - Relay G, Power Consumption - Relay 1.1W, Contact Material Bifurcated, Status Indicator Mechanical Flag, Push To Test No

Reviews of Schneider Electric #792XDX3C-24D