Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Plug In Relay, 14 Pins, Square, 24VDC

  • Zoro #: G0059337
  • Mfr #: 792XDXM4L-24D

$10.74

  • Standards: UL Listed, CSA Certified, CE Marked
  • Body Height - Relay: 1.54"
  • Body Depth - Relay: 0.83"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Schneider Electric #792XDXM4L-24D Specifications

  • Zoro #: G0059337
  • Mfr #: 792XDXM4L-24D
Standards: UL Listed, CSA Certified, CE Marked Body Height - Relay: 1.54"
Body Depth - Relay: 0.83" Green Environmental Attribute: RoHS 2011/65/EU Compliant
Coil Volts: 24VDC Item - Relay: General Purpose Relay
Contact Form - Relay: 4PDT Contact Material: Silver Alloy
Contact Form: 4PDT AC Contact Rating - Relay: 6A @ 277V
Number of Pins - Relay: 14 Mounting - Relay: Plug In
Body Width - Relay: 1.10" Overall Height - Relay: 1.54"
Status Indicator: LED and Mechanical Flag Base Type: Square
Base Type - Plug In Relay: Square HP @ 120V: 1/3
Push To Test: Lockable DC Contact Rating - Relay: 6A @ 28V
Contact Rating: 6A @ 277VAC/30VDC Power Consumption - Relay: 1.1W
Socket Code: G Socket: Mfr. No. 70-782E14, 70-461
Pins: 14 Item: General Purpose Relay
HP @ 240V: 1/2 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Schneider Electric General Purpose Relay include characteristics like: Contact Form: 4PDT, Coil Volts: 24VDC.

Reviews of Schneider Electric #792XDXM4L-24D