Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Plug In Relay, 5 Pins, Square, 24VAC

  • Zoro #: G0059206
  • Mfr #: 781XAXRM4L-24A
$9.00
  • Socket: Mfr. No. 70-781D5R-1A, 70-781D5, 70-781D
  • Standards: CE Marked, CSA Certified, UL Listed
  • Base Type: Square
See full product details
Orders over $75 ship free.

Schneider Electric #781XAXRM4L-24A Specifications

  • Zoro #: G0059206
  • Mfr #: 781XAXRM4L-24A
Socket: Mfr. No. 70-781D5R-1A, 70-781D5, 70-781D Standards: CE Marked, CSA Certified, UL Listed
Base Type: Square Contact Rating: 15A @ 277VAC/28VDC
Status Indicator: LED and Mechanical Flag Contact Form: SPDT
Item: General Purpose Relay HP @ 240V: 1 hp
Item - Relay: General Purpose Relay Push To Test: Lockable
Body Height - Relay: 1.57 in HP @ 120V: 1/2 hp
Power Consumption - Relay: 1.9 VA AC Contact Rating - Relay: 15A @ 277V
Number of Pins - Relay: 5 DC Contact Rating - Relay: 15A @ 28V
Green Environmental Attribute: RoHS 2011/65/EU Compliant Body Width - Relay: 1.07 in
Mounting - Relay: Plug In Socket Code: L
Coil Volts: 24V AC Contact Material: Silver Alloy
Base Type - Plug In Relay: Square Contact Form - Relay: SPDT
Pins: 5 Body Depth - Relay: 0.55 in
Overall Height - Relay: 1.57 in Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Schneider Electric General Purpose Relay include characteristics like: Contact Form: SPDT, Coil Volts: 24VAC.

Reviews of Schneider Electric #781XAXRM4L-24A