Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Plug In Relay, 5 Pins, Square, 24VDC

  • Zoro #: G0059197
  • Mfr #: 781XAXRM4L-24D

$9.37

  • Contact Form: SPDT
  • HP @ 120V: 1/2
  • DC Contact Rating - Relay: 15A @ 28V
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Schneider Electric #781XAXRM4L-24D Specifications

  • Zoro #: G0059197
  • Mfr #: 781XAXRM4L-24D
Contact Form: SPDT HP @ 120V: 1/2
DC Contact Rating - Relay: 15A @ 28V Item - Relay: General Purpose Relay
Green Environmental Attribute: RoHS 2011/65/EU Compliant Contact Rating: 15A @ 277VAC/28VDC
Coil Volts: 24VDC Overall Height - Relay: 1.57"
Socket Code: L Contact Form - Relay: SPDT
Socket: Mfr. No. 70-781D5R-1A, 70-781D5, 70-781D HP @ 240V: 1
Base Type - Plug In Relay: Square Body Depth - Relay: 0.55"
Base Type: Square Number of Pins - Relay: 5
Standards: UL Listed, CSA Certified, CE Marked Body Width - Relay: 1.07"
Power Consumption - Relay: 1.4W Contact Material: Silver Alloy
Push To Test: Lockable Status Indicator: LED and Mechanical Flag
Pins: 5 AC Contact Rating - Relay: 15A @ 277V
Mounting - Relay: Plug In Body Height - Relay: 1.57"
Item: General Purpose Relay Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Take a look at the features for Schneider Electric General Purpose Relay. Contact Form: SPDT, Coil Volts: 24VDC.

Reviews of Schneider Electric #781XAXRM4L-24D