Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Plug In Relay, 8 Pins, Square, 120VAC

  • Zoro #: G0059276
  • Mfr #: 792XBXC-120A

$5.69

  • Socket: Mfr. No. 70-782EL8
  • AC Contact Rating - Relay: 12A @ 277V
  • Coil Volts: 120VAC
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Schneider Electric #792XBXC-120A Specifications

  • Zoro #: G0059276
  • Mfr #: 792XBXC-120A
Socket: Mfr. No. 70-782EL8 AC Contact Rating - Relay: 12A @ 277V
Coil Volts: 120VAC Contact Material: Silver Alloy
Mounting - Relay: Plug In Standards: UL Listed, CSA Certified, CE Marked
Contact Form - Relay: DPDT Power Consumption - Relay: 1.2VA
DC Contact Rating - Relay: 12A @ 28V Body Depth - Relay: 0.83"
Pins: 8 Item: General Purpose Relay
Push To Test: Manual HP @ 240V: 1
Contact Form: DPDT Body Height - Relay: 1.40"
Body Width - Relay: 1.10" Base Type: Square
Features: Clear Cover HP @ 120V: 1/2
Base Type - Plug In Relay: Square Status Indicator: No
Overall Height - Relay: 1.40" Number of Pins - Relay: 8
Contact Rating: 12A @ 277VAC/30VDC Green Environmental Attribute: RoHS 2011/65/EU Compliant
Socket Code: Q Item - Relay: General Purpose Relay
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Here is some additional information about Schneider Electric General Purpose Relay. Contact Form: DPDT, Coil Volts: 120VAC.

Reviews of Schneider Electric #792XBXC-120A