Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Plug In Relay, 8 Pins, Square, 120VAC

  • Zoro #: G0059300
  • Mfr #: 792XBXM4L-120A
$10.99
  • Contact Form - Relay: DPDT
  • Standards: CE Marked, CSA Certified, UL Listed
  • Socket Code: Q
See full product details
Orders over $75 ship free.

Schneider Electric #792XBXM4L-120A Specifications

  • Zoro #: G0059300
  • Mfr #: 792XBXM4L-120A
Contact Form - Relay: DPDT Standards: CE Marked, CSA Certified, UL Listed
Socket Code: Q Contact Rating: 12A @ 277VAC/30VDC
AC Contact Rating - Relay: 12A @ 277V Item: General Purpose Relay
Overall Height - Relay: 1.54 in Coil Volts: 120V AC
Power Consumption - Relay: 1.2 VA Base Type: Square
Push To Test: Lockable Status Indicator: LED and Mechanical Flag
Pins: 8 Body Depth - Relay: 0.83 in
Base Type - Plug In Relay: Square DC Contact Rating - Relay: 12A @ 28V
Mounting - Relay: Plug In Body Height - Relay: 1.54 in
Contact Form: DPDT HP @ 240V: 1 hp
Socket: Mfr. No. 70-782EL8 Item - Relay: General Purpose Relay
Body Width - Relay: 1.1 in Number of Pins - Relay: 8
Contact Material: Silver Alloy HP @ 120V: 1/2 hp
Green Environmental Attribute: RoHS 2011/65/EU Compliant Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Here are some important details for Schneider Electric General Purpose Relay. Contact Form: DPDT, Coil Volts: 120VAC.

Reviews of Schneider Electric #792XBXM4L-120A