Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Plug In Relay, 8 Pins, Square, 240VAC

  • Zoro #: G0069487
  • Mfr #: 792XBXM4L-240A

$11.32

  • Power Consumption - Relay: 1.2VA
  • Contact Form: DPDT
  • Socket Code: Q
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Schneider Electric #792XBXM4L-240A Specifications

  • Zoro #: G0069487
  • Mfr #: 792XBXM4L-240A
Power Consumption - Relay: 1.2VA Contact Form: DPDT
Socket Code: Q Pins: 8
Body Height - Relay: 1.54" Overall Height - Relay: 1.54"
AC Contact Rating - Relay: 12A @ 277V HP @ 120V: 1/2
Contact Rating: 12A @ 277VAC/30VDC Contact Material: Silver Alloy
Standards: UL Listed, CSA Certified, CE Marked Push To Test: Lockable
Item - Relay: General Purpose Relay HP @ 240V: 1
Socket: Mfr. No. 70-782EL8 DC Contact Rating - Relay: 12A @ 28V
Item: General Purpose Relay Body Depth - Relay: 0.83"
Status Indicator: LED and Mechanical Flag Green Environmental Attribute: RoHS 2011/65/EU Compliant
Mounting - Relay: Plug In Number of Pins - Relay: 8
Coil Volts: 240VAC Body Width - Relay: 1.10"
Contact Form - Relay: DPDT Base Type: Square
Base Type - Plug In Relay: Square Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Schneider Electric General Purpose Relay include characteristics like: Contact Form: DPDT, Coil Volts: 240VAC.

Reviews of Schneider Electric #792XBXM4L-240A