Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Plug In Relay, 8 Pins, Square, 24VAC
  • Zoro #: G0069478
  • Mfr #: 792XBXC-24A
$6.76
  • Pins: 8
  • Body Width - Relay: 1.10"
  • AC Contact Rating - Relay: 12A @ 277V
See full product details
Orders over $50 ship free.

Schneider Electric #792XBXC-24A Specifications

  • Zoro #: G0069478
  • Mfr #: 792XBXC-24A
Pins: 8 Body Width - Relay: 1.10"
AC Contact Rating - Relay: 12A @ 277V Standards: UL Listed, CSA Certified, CE Marked
Item - Relay: General Purpose Relay Push To Test: Manual
Overall Height - Relay: 1.40" Power Consumption - Relay: 1.2VA
Mounting - Relay: Plug In Base Type: Square
HP @ 120V: 1/2 Body Height - Relay: 1.40"
Body Depth - Relay: 0.83" Contact Material: Silver Alloy
Coil Volts: 24VAC Status Indicator: No
Socket Code: Q Contact Form: DPDT
Features: Clear Cover Socket: Mfr. No. 70-782EL8
Item: General Purpose Relay Number of Pins - Relay: 8
HP @ 240V: 1 Green Environmental Attribute: RoHS 2011/65/EU Compliant
Contact Rating: 12A @ 277VAC/30VDC DC Contact Rating - Relay: 12A @ 28V
Base Type - Plug In Relay: Square Contact Form - Relay: DPDT
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

General Purpose Relay, Coil Volts 24VAC, AC Contact Rating - Relay 12A @ 277V, DC Contact Rating - Relay 12A @ 28V, Base Type - Plug In Relay Square, Number of Pins - Relay 8, Contact Form - Relay DPDT, Mounting - Relay Plug In, Socket Code - Relay K, Power Consumption - Relay 1.2VA, Contact Material Silver Alloy, Status Indicator No, Push To Test Manual

Reviews of Schneider Electric #792XBXC-24A