Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Plug In Relay, 8 Pins, Square, 24VAC

  • Zoro #: G0059249
  • Mfr #: 792XBXM4L-24A

$11.07

  • Body Depth - Relay: 0.83"
  • Standards: UL Listed, CSA Certified, CE Marked
  • DC Contact Rating - Relay: 12A @ 28V
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Schneider Electric #792XBXM4L-24A Specifications

  • Zoro #: G0059249
  • Mfr #: 792XBXM4L-24A
Body Depth - Relay: 0.83" Standards: UL Listed, CSA Certified, CE Marked
DC Contact Rating - Relay: 12A @ 28V Body Height - Relay: 1.54"
Base Type: Square Coil Volts: 24VAC
Power Consumption - Relay: 1.2VA Overall Height - Relay: 1.54"
Item - Relay: General Purpose Relay Body Width - Relay: 1.10"
Contact Form: DPDT HP @ 240V: 1
Contact Rating: 12A @ 277VAC/30VDC HP @ 120V: 1/2
Item: General Purpose Relay Contact Form - Relay: DPDT
Push To Test: Lockable Pins: 8
AC Contact Rating - Relay: 12A @ 277V Contact Material: Silver Alloy
Status Indicator: LED and Mechanical Flag Base Type - Plug In Relay: Square
Number of Pins - Relay: 8 Socket: Mfr. No. 70-782EL8
Socket Code: Q Mounting - Relay: Plug In
Green Environmental Attribute: RoHS 2011/65/EU Compliant Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

General Purpose Relay, Coil Volts 24VAC, AC Contact Rating - Relay 12A @ 277V, DC Contact Rating - Relay 12A @ 28V, Base Type - Plug In Relay Square, Number of Pins - Relay 8, Contact Form - Relay DPDT, Mounting - Relay Plug In, Socket Code - Relay K, Power Consumption - Relay 1.2VA, Contact Material Silver Alloy, Status Indicator LED and Mechanical Flag, Push To Test Lockable

Reviews of Schneider Electric #792XBXM4L-24A