Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Plug In Relay, 8 Pins, Square, 24VDC

  • Zoro #: G0059285
  • Mfr #: 792XBXC-24D

$9.99

  • Green Environmental Attribute: RoHS 2011/65/EU Compliant
  • Overall Height - Relay: 1.40"
  • Number of Pins - Relay: 8
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Schneider Electric #792XBXC-24D Specifications

  • Zoro #: G0059285
  • Mfr #: 792XBXC-24D
Green Environmental Attribute: RoHS 2011/65/EU Compliant Overall Height - Relay: 1.40"
Number of Pins - Relay: 8 Features: Clear Cover
Power Consumption - Relay: 1.1W Socket Code: Q
DC Contact Rating - Relay: 12A @ 28V Contact Form - Relay: DPDT
Standards: UL Listed, CSA Certified, CE Marked Base Type - Plug In Relay: Square
HP @ 240V: 1 Socket: Mfr. No. 70-782EL8
Status Indicator: No AC Contact Rating - Relay: 12A @ 277V
Contact Rating: 12A @ 277VAC/30VDC Item: General Purpose Relay
Body Depth - Relay: 0.83" Mounting - Relay: Plug In
Coil Volts: 24VDC Contact Form: DPDT
HP @ 120V: 1/2 Push To Test: Manual
Body Height - Relay: 1.40" Contact Material: Silver Alloy
Base Type: Square Body Width - Relay: 1.10"
Pins: 8 Item - Relay: General Purpose Relay
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

General Purpose Relay, Coil Volts 24VDC, AC Contact Rating - Relay 12A @ 277V, DC Contact Rating - Relay 12A @ 28V, Base Type - Plug In Relay Square, Number of Pins - Relay 8, Contact Form - Relay DPDT, Mounting - Relay Plug In, Socket Code - Relay K, Power Consumption - Relay 1.1W, Contact Material Silver Alloy, Status Indicator No, Push To Test Manual

Reviews of Schneider Electric #792XBXC-24D